Check Availability
  • WESTWARD 

    Filler Metal,3/32",ER90SB9

  • Item # 20AP98
  • Mfr. Model # 20AP98
Filler Metal,3/32",ER90SB9
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 20AP98
Mfr. Model # 20AP98
UNSPSC #23171512
Shipping Weight 1.0 lbs
Country of Origin Italy *
Item Filler Metal
Diameter 3/32"
Length 36"
Container Type Box
Container Size 1 lb.
Material Low Alloy Steel
AWS Classification ER90S-B9
Tensile Strength 60,000 psi
Application Tig Welding
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov