Check Availability
  • WESTWARD 

    Filler Metal,3/32",ER90SB3

  • Item # 20AP93
  • Mfr. Model # 20AP93
Filler Metal,3/32",ER90SB3
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20AP93
Mfr. Model # 20AP93
UNSPSC #23171512
Shipping Weight 10.0 lbs
Country of Origin Italy *
Item Filler Metal
Diameter 3/32"
Length 36"
Container Type Box
Container Size 10 lb.
Material Low Alloy Steel
AWS Classification ER90S-B3
Tensile Strength 78,000 psi
Application Tig Welding
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Show More Close