Check Availability
  • WESTWARD 

    Feeler Thickness Gage Set, Number of Pieces: 36, 0.002 to 0.035 Thickness Range (In.)

  • Item # 44ZE49
  • Mfr. Model # 44ZE49
Feeler Thickness Gage Set, Number of Pieces: 36, 0.002 to 0.035 Thickness Range (In.)
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 44ZE49
Mfr. Model # 44ZE49
UNSPSC #41111617
Shipping Weight 0.27 lbs
Country of Origin China *
Item Feeler Thickness Gage Set
Type Short Blade
Number of Pieces 36
Blade Length (In.) 3
Blade Width (In.) 1/2
Thickness Range (In.) 0.002 to 0.035
Thickness (In.) Steel 0.002, 0.0025, 0.003, 0.004, 0.005, 0.006, 0.007, 0.008, 0.009, 0.010, 0.011, 0.012, 0.013, 0.014, 0.015, 0.016, 0.017, 0.018, 0.019, 0.020, 0.021, 0.022, 0.023, 0.024, 0.025, 0.026, 0.028, 0.030, 0.032, 0.035, Brass 0.006, 0.008, 0.010, 0.012, 0.014, 0.016
Thickness (mm) Steel 0.051,0.063,0.076,0.102,0.127,0.152,0.178,0.203,0.229,0.254,0.279,0.305,0.330,0.356,0.381,0.406,0.432,0.457,0.483,0.508,0.533,0.559,0.584,0.310,0.635,0.660,0.771,0.762,0.813,0.889, Brass 0.152, 0.203, 0.254, 0.305, 0.356, 0.406
Markings Blades Etched with SAE and Metric Size
Material Steel/Brass
Color Silver, Gray and Gold
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Show More Close