Check Availability
  • WESTWARD 

    Edge Finder, Single End Type, 0.2 Tip Dia. (In.)

  • Item # 4KY24
  • Mfr. Model # 4KY24
Edge Finder, Single End Type, 0.2 Tip Dia. (In.)
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

An edge finder detects workpiece edges when performing milling machine work. This electronic single-end edge finder lights instantly when the stylus touches the work edge. View from any angle with 6 light ports. Reads off any electrically conductive metal. Provides repeatability up to 0.0002".
Show More Close
 

Technical Specifications

Item # 4KY24
Mfr. Model # 4KY24
UNSPSC #27111807
Catalog Page 2338
Shipping Weight 0.1 lbs
Country of Origin China *
Item Edge Finder
End Type Single
Tip Dia. (In.) 0.2
Shank Dia. (In.) 0.500
Length (In.) 4
Construction Steel
Features Center Point 0.200", LED, R-5 Alkaline Battery, 6 Equally Spaced Light Ports
Includes Protective Sleeve
* This product's country of origin is subject to change

Compliance and Restrictions