Check Availability
  • WESTWARD 

    Eastern Scoop, 27 In. Handle, Steel

  • Item # 4LVR7
  • Mfr. Model # 4LVR7
Eastern Scoop, 27 In. Handle, Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4LVR7
Mfr. Model # 4LVR7
UNSPSC #27112004
Catalog Page 998
Shipping Weight 5.48 lbs
Country of Origin China *
Item Eastern Scoop
Handle Length 27"
Handle Type D-Grip
Handle Material Ash
Gauge 16 ga.
Blade Material Steel
Blade Type #2
Blade Width 11"
Blade Length 15"
Color Natural
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms