Check Availability
  • WESTWARD 

    E22 CrV External Star Socket with 1/2" Drive Size and Full Polish Finish

  • Item # 20HX44
  • Mfr. Model # 20HX44
E22 CrV External Star Socket with 1/2" Drive Size and Full Polish Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20HX44
Mfr. Model # 20HX44
UNSPSC #27111704
Shipping Weight 0.21 lbs
Country of Origin Taiwan *
Item External Star Socket
Drive Size 1/2"
SAE or Metric SAE
Socket Sizes E22
Output Type Female Star
Socket Depth 5/8"
Overall Length 1-9/16"
Finish Full Polish
Material CrV
Drive Type Square
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms