Check Availability
  • WESTWARD 

    E11 CrV External Star Socket with 1/2" Drive Size and Full Polish Finish

  • Item # 20HX38
  • Mfr. Model # 20HX38
E11 CrV External Star Socket with 1/2" Drive Size and Full Polish Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20HX38
Mfr. Model # 20HX38
UNSPSC #27111704
Shipping Weight 0.12 lbs
Country of Origin Taiwan *
Item External Star Socket
Drive Size 1/2"
Socket Sizes E11
Output Type Female Star
Socket Depth 3/8"
Overall Length 1-9/16"
Finish Full Polish
Material CrV
Drive Type Square
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms