Check Availability
  • WESTWARD 

    E10 CrV External Star Socket with 3/8" Drive Size and Full Polish Finish

  • Item # 20HX31
  • Mfr. Model # 20HX31
E10 CrV External Star Socket with 3/8" Drive Size and Full Polish Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20HX31
Mfr. Model # 20HX31
UNSPSC #27111704
Shipping Weight 0.06 lbs
Country of Origin Taiwan *
Item External Star Socket
Drive Size 3/8"
SAE or Metric Metric
Socket Sizes E10
Output Type Female Star
Socket Depth 5/16"
Overall Length 1-1/4"
Finish Full Polish
Material CrV
Drive Type Square
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms