Check Availability
  • WESTWARD 

    Drain Cleaning Cable 5/16" x 35 ft.

  • Item # 6ATY0
  • Mfr. Model # 6ATY0
Drain Cleaning Cable 5/16" x 35 ft.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

This drain cleaning cable is designed for use with drain cleaning machines, available separately.
Show More Close
 

Technical Specifications

Item # 6ATY0
Mfr. Model # 6ATY0
UNSPSC #47121808
Catalog Page 863
Shipping Weight 6.52 lbs
Country of Origin China *
Item Drain Cleaning Cable
Size 5/16" x 35 ft.
For Use With No. 6ATX9 Drain Cleaner
Connection Size 5/16"
Drain Line Capacity I.D. 3/4 to 1-1/2"
Material Steel
Number of Pieces 1
Max. Run 35 ft.
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms