Check Availability
  • WESTWARD 

    Drain Cleaning Cable 2" x 27-5/8"

  • Item # 49U743
  • Mfr. Model # 49U743
Drain Cleaning Cable 2" x 27-5/8"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49U743
Mfr. Model # 49U743
UNSPSC #47121808
Shipping Weight 7.39 lbs
Country of Origin China *
Item Drain Cleaning Cable
Size 2" x 27-5/8"
Connection Size 2"
Material Steel
Number of Pieces 1
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms