Check Availability
  • WESTWARD 

    Drain Cleaning Cable 1-5/8" x 26"

  • Item # 49U742
  • Mfr. Model # 49U742
Drain Cleaning Cable 1-5/8" x 26"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 49U742
Mfr. Model # 49U742
UNSPSC #47121808
Shipping Weight 2.33 lbs
Country of Origin China *
Item Drain Cleaning Cable
Size 1-5/8" x 26"
Connection Size 1-5/8"
Material Steel
Number of Pieces 1
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms