Check Availability
  • WESTWARD 

    Disconnect Tool Set, Quick Connectors

  • Item # 1YMH4
  • Mfr. Model # 1YMH4
Disconnect Tool Set, Quick Connectors
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1YMH4
Mfr. Model # 1YMH4
UNSPSC #26101805
Shipping Weight 1.25 lbs
Country of Origin Taiwan *
Item Disconnect Tool Set
Type Quick Connectors
Material Anodized Aluminum Adapters
Application Quick Connectors Found On Radiators, Transmissions And Power Steering Lines
For Use With 5/16, 3/8, 1/2, 5/8, 3/4, and 7/8 Tools
Number of Pieces 6
Includes 6 Adaptors 5/16, 3/8, 1/2, 5/8, 3/4, 7/8
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms