Check Availability
  • WESTWARD 

    Curved Jaw Groove Joint Tongue and Groove Pliers, Dipped Handle

  • Item # 53JX06
  • Mfr. Model # 53JX06
Curved Jaw Groove Joint Tongue and Groove Pliers, Dipped Handle
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53JX06
Mfr. Model # 53JX06
UNSPSC #27112112
Catalog Page 840
Shipping Weight 2.98 lbs
Country of Origin China *
Plier Product Group Pliers
Plier Item Tongue and Groove Pliers
Item Tongue and Groove Plier
Plier Jaw Style Curved Jaw
Adjustment Type Groove Joint
Max. Jaw Opening 3-3/8"
Jaw Width 1/2"
Jaw Length 2"
Overall Length 16"
Handle Type Dipped
Tether Capable Standard Tool (Accessory Needed for Tethering)
Nonsparking No
Insulated No
No. of Jaw Positions 8
Material Steel
Finish Polished
Features Wide Range of Jaw Adjustment, Rivet
Standards ASME B107.500
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms