Check Availability
  • WESTWARD 

    Curved-Claw Hammer, Fiberglass, Axe, 16 Oz

  • Item # 6DWG7
  • Mfr. Model # 6DWG7
Curved-Claw Hammer, Fiberglass, Axe, 16 Oz
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 6DWG7
Mfr. Model # 6DWG7
UNSPSC #27111602
Catalog Page 826
Shipping Weight 1.65 lbs
Country of Origin China *
Item Curved Claw Hammer
Head Weight (Oz.) 16.0
Overall Length (In.) 13
Handle Fiberglass, Axe-Style
Face Smooth
Face Dia. (In.) 1-1/8
Head Material Carbon Steel
Head Weight (Lb.) 1
Meets/Exceeds ASME
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov