Check Availability
  • WESTWARD 

    Convertible Retaining Ring Pliers, For Bore Dia.: 1/2" to 1-1/2", Tip Angle: 0°, Tip Dia.: 0.055"

  • Item # 4YP50
  • Mfr. Model # 4YP50
Convertible Retaining Ring Pliers, For Bore Dia.: 1/2" to 1-1/2", Tip Angle: 0°, Tip Dia.: 0.055"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Has a comfortable, cushioned grip handle.
Show More Close
 

Technical Specifications

Item # 4YP50
Mfr. Model # 4YP50
UNSPSC #27112110
Catalog Page 843
Shipping Weight 0.2 lbs
Country of Origin Taiwan *
Plier Product Group Pliers
Plier Item Retaining Ring Pliers
Item Retaining Ring Plier
Plier Style Convertible
For Bore Dia. 1/2" to 1-1/2"
Tip Dia. 0.055"
Tip Angle 0 Degrees
For Shaft Dia. 1/2" to 1-1/2"
Tip Type Fixed
Overall Length 6-1/4"
Spring Return Yes
Number of Pieces 1
Material Carbon Steel
Handle Color Blue
Handle Design Cushion Grip
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.