Check Availability
  • WESTWARD 

    Convertible Retaining Ring Plier Sets, Number of Pieces: 4, For Bore Dia.: 3/8" to 2"

  • Item # 4YP48
  • Mfr. Model # 4YP48
Convertible Retaining Ring Plier Sets, Number of Pieces: 4, For Bore Dia.: 3/8" to 2"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Features 3 interchangeable heads that ease removal of external or internal rings. Has a comfortable, cushioned grip handle.
Show More Close
 

Technical Specifications

Item # 4YP48
Mfr. Model # 4YP48
UNSPSC #27112110
Catalog Page 843
Shipping Weight 0.45 lbs
Country of Origin Taiwan *
Plier Product Group Plier Sets
Plier Item Retaining Ring Plier Sets
Item Retaining Ring Plier Set
Plier Style Convertible
For Bore Dia. 3/8" to 2"
Tip Dia. 0.045", 0.060"
Tip Angle 45 Degrees , 90 Degrees
For Shaft Dia. 3/8" to 2"
Tip Type Replaceable
Overall Length 6"
Number of Pieces 4
Spring Return Yes
Handle Design Cushion Grip
Handle Color Blue
Material Alloy Steel
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Show More Close