Check Availability
  • WESTWARD 

    Convertible Retaining Ring Pliers, For Bore Dia.: 5/16" to 11/16", Tip Angle: 0°, Tip Dia.: 0.038"

  • Item # 33HD62
  • Mfr. Model # 33HD62
Convertible Retaining Ring Pliers, For Bore Dia.: 5/16" to 11/16", Tip Angle: 0°, Tip Dia.: 0.038"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These pliers are designed to aid in the installation or removal of internal or external retaining rings.
Show More Close
 

Technical Specifications

Item # 33HD62
Mfr. Model # 33HD62
UNSPSC #27112110
Catalog Page 843
Shipping Weight 0.14 lbs
Country of Origin Taiwan *
Plier Product Group Pliers
Plier Item Retaining Ring Pliers
Item Retaining Ring Plier
Plier Style Convertible
For Bore Dia. 5/16" to 11/16"
Tip Dia. 0.038"
Tip Angle 0 Degrees
For Shaft Dia. 5/16" to 45/64"
Tip Type Fixed
Overall Length 6"
Spring Return No
Number of Pieces 1
Material Carbon Steel
Handle Color Black
Handle Design Cushion Grip
Features Converts from Internal to External When Pivot Screw is Moved
* This product's country of origin is subject to change

Compliance and Restrictions