Check Availability
  • Tubing Benders
  • WESTWARD 

    Compound Tubing Bender, 1/4-3/8 In

  • Item # 3CYT2
  • Mfr. Model # 3CYT2
Compound Tubing Bender, 1/4-3/8 In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3CYT2
Mfr. Model # 3CYT2
UNSPSC #23171703
Catalog Page 868
Shipping Weight 0.88 lbs
Country of Origin Taiwan *
Item Compound Tubing Bender
Outside Dia. Tubing (In.) 1/4, 5/16, 3/8
Calibration Increments (Deg.) 15
Overall Length (In.) 8-5/16
Bend Angle (Deg.) 0 to 90
Markings Calibrated Angle Markings From 0 to 90 Degrees
Handle Type Long Grip
Construction Die Cast Aluminum
Features Grooved Rollers For Close-To-Flare Cuts, Fold-Away Reamer
Application Bending Copper or Thin Walled Tube
* This product's country of origin is subject to change

Welcome Sign In