Check Availability
  • Tubing Benders
  • WESTWARD 

    Compound Tubing Bender, 1/4-3/8 In

  • Item # 3CYP1
  • Mfr. Model # 3CYP1
Compound Tubing Bender, 1/4-3/8 In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3CYP1
Mfr. Model # 3CYP1
UNSPSC #23171703
Catalog Page 868
Shipping Weight 1.07 lbs
Country of Origin Taiwan *
Item Compound Tubing Bender
Outside Dia. Tubing (In.) 1/4, 5/16, 3/8
Centerline Bend Radius 25mm
Calibration Increments (Deg.) 15
Overall Length (In.) 11-1/4
Bend Angle (Deg.) 90 to 180
Markings Calibrated Angle Markings From 0 To 180 Degrees For Left, Right and Offset Bends
Handle Type Ergonomic
Construction Die Cast Aluminum
Application Bending Copper or Thin Walled Tube From 1/4 to 3/8"
* This product's country of origin is subject to change

Welcome Sign In