Check Availability
  • WESTWARD 

    Chain Nose Tire Chain Repair Pliers, TPR Grip Handle, Jaw Length: 38mm/15mm

  • Item # 45FF36
  • Mfr. Model # 45FF36
Chain Nose Tire Chain Repair Pliers, TPR Grip Handle, Jaw Length: 38mm/15mm
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 45FF36
Mfr. Model # 45FF36
UNSPSC #27111518
Shipping Weight 7.7 lbs
Country of Origin Taiwan *
Plier Product Group Pliers
Plier Item Tire Chain Repair Pliers
Item Tire Chain Repair Plier
Plier Jaw Style Chain Nose
Jaw Length 38mm/15mm
Max. Jaw Opening 75mm/60mm
Handle Type TPR Grip
Tether Capable Not Tether Capable
Nonsparking Yes
Insulated No
ESD Safe No
Overall Length 32-1/2"
Material Steel
Cutting Capacity/Material 1-13/64"
Handle Color Red
Spring Return No
Features Use to Open and Close Link, Max Clamp Opening 2"
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov