Check Availability
  • WESTWARD 

    Cast Iron 9-1/2" Hex Pipe Wrench, 2-5/8" Jaw Capacity

  • Item # 6ATY4
  • Mfr. Model # 6ATY4
Cast Iron 9-1/2" Hex Pipe Wrench, 2-5/8" Jaw Capacity
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 6ATY4
Mfr. Model # 6ATY4
UNSPSC #27111708
Catalog Page 867
Shipping Weight 1.56 lbs
Country of Origin China *
Item Hex Pipe Wrench
Nonsparking No
Jaw Capacity 2-5/8"
Overall Length 9-1/2"
Handle Material Cast Iron
Jaw Type Smooth
Tether Capable Standard Tool (Accessory Needed for Tethering)
Handle Type I-Beam
Jaw Material Steel
Features Floating Hook Jaw,Non-Stick Adjustment Nut,Replaceable Hook And Heel Jaws
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov