Check Availability
  • WESTWARD 

    Carton Staples, Adhesive Stick, Sharp, Crown 1/2", Leg Length 1/2", 25000 PK

  • Item # 4PMG7
  • Mfr. Model # 4PMG7
Carton Staples, Adhesive Stick, Sharp, Crown 1/2", Leg Length 1/2", 25000 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Staples are interchangeable with other brands, such as CCC, Bostitch®, Kihlberg®, International Staple and Machine, Container Corp., JK, and Salco.
Show More Close
 

Technical Specifications

Item # 4PMG7
Mfr. Model # 4PMG7
UNSPSC #44121615
Catalog Page 1399
Shipping Weight 20.81 lbs
Country of Origin China *
Item Carton Staples
Staple Type Stick
Collation Type Adhesive
Point Type Sharp
Crown 1/2"
Leg Length 1/2"
Stick Quantity 50
Material Galvanized Metal
Color Silver
For Use With Westward(R) and Bostitch Staplers
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov