Check Availability
  • WESTWARD 

    Carton Staples, Adhesive Stick, Sharp, Crown 1-1/4", Leg Length 5/8", 25000 PK

  • Item # 3A528
  • Mfr. Model # 3A528
Carton Staples, Adhesive Stick, Sharp, Crown 1-1/4", Leg Length 5/8", 25000 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Interchangeable with other brands, such as CCC, Bostitch®, Kihlberg®, International Staple and Machine, Container Corp., JK, and Salco.
Show More Close
 

Technical Specifications

Item # 3A528
Mfr. Model # 3A528
UNSPSC #31162404
Catalog Page 1399
Shipping Weight 42.05 lbs
Country of Origin China *
Item Carton Staples
Staple Type Stick
Collation Type Adhesive
Point Type Sharp
Crown 1-1/4"
Leg Length 5/8"
Stick Quantity 50
Material Copperized Metal
Color Copper
For Use With Westward(R) and CCC Staplers
* This product's country of origin is subject to change

Compliance and Restrictions