Check Availability
  • WESTWARD 

    Bullpoint Chisel, 3/4 In. x 12 In.

  • Item # 24N076
  • Mfr. Model # 24N076
Bullpoint Chisel, 3/4 In. x 12 In.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

This bullpoint chisel is ideal for concrete demolition applications, and for breaking up concrete or masonry.
Show More Close
 

Technical Specifications

Item # 24N076
Mfr. Model # 24N076
UNSPSC #27111901
Catalog Page 822
Shipping Weight 1.75 lbs
Country of Origin China *
Item Bullpoint Chisel
Tip Size 3/4"
Length 12"
Hex 3/4"
Tether Capable Standard Tool (Accessory Needed for Tethering)
Material Chrome Vanadium Steel
Application For Breaking Up Concrete Or Masonry
Number of Pieces 1
Style Hexagonal
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov