Check Availability
  • WESTWARD 

    Blue Heavy Duty Intermediate Chest, 16" H X 42" W X 18" D, Number of Drawers: 3

  • Item # 48ZC86
  • Mfr. Model # 48ZC86
Blue Heavy Duty Intermediate Chest, 16" H X 42" W X 18" D, Number of Drawers: 3
Qty
  • Web Price
    $554.28 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Westward® Intermediate Chest features full-extension ball bearing slides that provide smooth drawer opening and closing and easy access to the entire contents of the drawers. All drawers lock with a single key lock for additional security. Ideal for safe, secure tool storage for professional mechanics and garage owners.
Show More Close
 

Technical Specifications

Item # 48ZC86
Mfr. Model # 48ZC86
UNSPSC #24112401
Catalog Page 742
Shipping Weight 110.0 lbs
Country of Origin Taiwan *
Item Intermediate Chest
Tool Box Duty Rating Heavy Duty
Width 42"
Depth 18"
Height 16"
Number of Drawers 3
Color Blue
Drawer Color Blue
Drawer Capacity 100 lb.
Drawer Slides Ball Bearing
Finish Powder Coated
Storage Capacity 7,203 cu. in.
Load Rating 100 lb.
Material Steel
Gauge 18
Configuration 37" W Center Bank: (2) 2-29/32" D x 16" H, (1) 5-29/32" D x 16" H
Locking System Standard Key Cylinder
Number of Handles 2
Handle Design Aluminum, Full-Width
Includes (2) Keys
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms