Check Availability
  • WESTWARD 

    Black Tool Drawer Liner Roll, PVC, 157" Length, 16-1/2" Width

  • Item # 22XP04
  • Mfr. Model # 22XP04
Black Tool Drawer Liner Roll, PVC, 157" Length, 16-1/2" Width
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

WESTWARD® tool drawer liner protects tools and drawer finish from scratching and marring. Open-weave PVC material is easy to cut to size.
Show More Close
 

Technical Specifications

Item # 22XP04
Mfr. Model # 22XP04
UNSPSC #24112401
Shipping Weight 2.25 lbs
Country of Origin China *
Item Tool Drawer Liner Roll
Length 157"
Width 16-1/2"
Thickness 1/8"
Material PVC
Color Black
Finish Textured
Pattern Open Weave
Features Non-Slip, Protects Tools and Drawer Finish From Scratching
For Use With Tool Cabinets
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms