Check Availability
  • WESTWARD 

    Black Industrial Premium Rolling Cabinet, 46-3/16" H X 42" W X 24" D, Number of Drawers: 10

  • Item # 49NR89
  • Mfr. Model # 49NR89
Black Industrial Premium Rolling Cabinet, 46-3/16" H X 42" W X 24" D, Number of Drawers: 10
Qty
  • Web Price
    $1,551.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Westward Rolling Tool Cabinets have preassembled casters mounted for easy transport. 100% fully extending drawers provide easy access to drawer contents. Full-width recessed drawer pulls and ball bearing drawer slides enable easy operation. Drawers only, with no top access. All drawers lock with a single key lock.
Show More Close
 

Technical Specifications

Item # 49NR89
Mfr. Model # 49NR89
UNSPSC #24112401
Catalog Page 741
Shipping Weight 543.0 lbs
Country of Origin Taiwan *
Item Rolling Cabinet
Tool Box Duty Rating Industrial Premium
Width 42"
Depth 24"
Height 46-3/16"
Number of Drawers 10
Color Black
Drawer Color Black
Drawer Capacity 250 lb.
Drawer Slides Ball Bearing
Finish Powder Coated
Storage Capacity 25,950 cu. in.
Load Rating 250 lb.
Caster Size 6" x 2"
Number of Shelves 0
Material Steel
Gauge 16, 14
Work Surface Material Stainless Steel
Caster Wheel Material Polyurethane
Caster Type (2) Fixed with Lock, (2) Swivel/Roller Bearing
Locking System Central Lock
Handles Easy Grip Steel
For Use With 42" Top Chest
Includes Side Handle, Key Set
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms