Check Availability
  • WESTWARD 

    Stand, Automotive Engine, 1250 Capacity (Lb.), 42-3/4 Height (In.), 33-3/8 Length (In.)

  • Item # 3ZC70
  • Mfr. Model # 3ZC70
Stand,  Automotive Engine,  1250 Capacity (Lb.),  42-3/4 Height (In.),  33-3/8 Length (In.)
Qty
  • Web Price
    $223.72 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

The Westward® 1250-lb. engine stand is designed for a variety of engine types. This stand is equipped with a 360° rotating head which allows it to be locked in any position. Front swivel wheels control maneuverability. Long rubber grip handle allows easy engine rotation. Adapter arms hold engine secure for head and shaft removal.
Show More Close
 

Technical Specifications

Item # 3ZC70
Mfr. Model # 3ZC70
UNSPSC #25191704
Catalog Page 942
Shipping Weight 90.0 lbs
Country of Origin Taiwan *
Item Stand
Type Automotive Engine
Capacity (Lb.) 1250
Height (In.) 42-3/4
Length (In.) 33-3/8
Width (In.) 33-7/8
Design U Shape for Added Stability and Load Centering
Finish Rugged Gray Enamel
Construction Extra Long Handle with Rubber Grips Allows Easy Rotation of Engine, Head Swivels 360 Degrees with an Adjustable Locking Mechanism, Heavy Gauge Tubular Construction, Four Heavy Duty Industrial Steel Bearing Casters for Easy Maneuvering
Function Adapter Arms Hold Engine Secure for Head and Shaft Removal, Provides Easy Service Access to Auto, Truck, Marine, Generator and Air Compressor Engines
Standards ASME/ANSI-PALD
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Alternate Search Terms