Check Availability
  • Portable Power and Jump Starters
  • WESTWARD 

    Automatic Portable Power Source, For Battery Voltage 12, Handheld Portable, Charging

  • Item # 490P77
  • Mfr. Model # 490P77
Automatic Portable Power Source,  For Battery Voltage 12,  Handheld Portable,  Charging
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Prop 65 Compliance and Restrictions

Product Details

Suitable for deep cycle, gel, and lead-acid batteries, this portable battery jump starter can be used to revive batteries that have lost their charge. Use to quickly jump start a dead automotive battery.
Show More Close
 

Technical Specifications

Item # 490P77
Mfr. Model # 490P77
UNSPSC #26111704
Shipping Weight 17.15 lbs
Country of Origin Taiwan *
Item Portable Power Source
Charger Style Handheld Portable
For Battery Voltage 12
For Use With Battery Type AGM
Charger Function Charging
Boost Amps @ Voltage 350A @ 12V
Cold Cranking Amps @ Voltage 350A @ 12V
Charging Amps @ Voltage 1.5A @ 12V
Maintaining Amps @ Voltage 0.14A @ 13.2V
Automatic/Manual Automatic
Amp Hours 17Ah
Charge Type Auto On/Off
AC Cord Length 6 ft.
Input Voltage 120VAC
Overall Width 13-49/64"
Overall Height 11-13/16"
Overall Depth 4-21/64"
Cable Gauge 4 ga.
Cable Length 36"
Test Feature No
Timer No
Material Plastic
Standards UL Listed
Features Impact-Resistant Case
Indoor / Outdoor Indoor
Portable Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms