Check Availability
Automatic Portable Power Source,  For Battery Voltage 12, 24,  Handheld Portable,  Boosting
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Prop 65 Compliance and Restrictions

Product Details

Rechargeable cordless unit provides portable and emergency power you can count on for spotlights, air compressors, radios, cellular phones, and small appliances. On/Off switch and reverse polarity indicator for safety. AC adapter allows charging from any standard 120V/60 Hz outlet. Storage compartment prevents clamps from making unwanted contact.
Also charges and jump-starts 24VDC batteries when used in series. Heavy-duty 400A thermoclamps. Powered by 2 sealed lead-acid 12V batteries.
Show More Close
 

Technical Specifications

Item # 3LE86
Mfr. Model # 3LE86
UNSPSC #26111704
Catalog Page 928
Shipping Weight 43.0 lbs
Country of Origin Taiwan *
Item Portable Power Source
Charger Style Handheld Portable
For Battery Voltage 12, 24
For Use With Battery Type AGM
Charger Function Boosting
Boost Amps @ Voltage 2000A @ 12V, 2000A @ 24V
Cold Cranking Amps @ Voltage 800A/600A @ 12V, 800A/600A @ 24V
Automatic/Manual Automatic
Amp Hours 34Ah
Charge Type Smart
Overall Width 13-1/2"
Overall Height 15-1/2"
Overall Depth 7"
Cable Gauge #2 AWG
Cable Length 50"
Includes 1.5 Amperes Charger, DC-DC Extension Cord and a 12 Volts Charger
Features 37.6 lb. Net Weight, 40.9 lb. Gross Weight
Indoor / Outdoor Indoor
Portable Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

This item has been restricted from sale in the following states: CA and OR.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms