Check Availability
  • Portable Power and Jump Starters
  • WESTWARD 

    Automatic Battery Jump Starter, For Battery Voltage 12, 24, Handheld Portable, Charging

  • Item # 450G83
  • Mfr. Model # 450G83
Automatic Battery Jump Starter,  For Battery Voltage 12, 24,  Handheld Portable,  Charging
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Prop 65 Compliance and Restrictions

Product Details

Suitable for deep cycle, gel, and lead-acid batteries, this portable battery jump starter can be used to revive batteries that have lost their charge. Use to quickly jump start a dead automotive battery.
Show More Close
 

Technical Specifications

Item # 450G83
Mfr. Model # 450G83
UNSPSC #26111703
Shipping Weight 41.52 lbs
Country of Origin China *
Item Battery Jump Starter
Charger Style Handheld Portable
For Battery Voltage 12, 24
For Use With Battery Type Lead Acid
Charger Function Charging
Boost Amps @ Voltage 3400A/850A @ 12V, 1700A @ 24V
Cold Cranking Amps @ Voltage 400A @ 12V, 400A @ 24V, 400A @ 6V, 400A @ 18V
Charging Amps @ Voltage 1.1A @ 12V, 1.1A @ 12V
Maintaining Amps @ Voltage 0.9A @ 12V, 0.9A @ 24V, 0.9A @ 6V
Automatic/Manual Automatic
Amp Hours 44Ah
Charge Type Auto On/Off
AC Cord Length 5 ft.
Input Voltage 110VAC
Input Amps 1.0A
Overall Width 15-15/16"
Overall Height 17-5/16"
Overall Depth 9-9/64"
Cable Gauge 2 ga.
Cable Length 6 ft.
Test Feature No
Timer No
Material Lead/Plastic/Metal
Indoor / Outdoor Indoor
Portable Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms