Check Availability
  • Portable Power and Jump Starters
  • WESTWARD 

    Automatic Battery Jump Starter, For Battery Voltage 12, Handheld Portable, Boosting

  • Item # 34NK69
  • Mfr. Model # 34NK69
Automatic Battery Jump Starter,  For Battery Voltage 12,  Handheld Portable,  Boosting
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Prop 65 Compliance and Restrictions

Product Details

High-output batteries can easily jump-start any weak or dead car battery. Feature test button for internal battery check, On/Off switch, automatic circuit overload protection and LED color display.
Show More Close
 

Technical Specifications

Item # 34NK69
Mfr. Model # 34NK69
UNSPSC #26111703
Catalog Page 928
Shipping Weight 41.25 lbs
Country of Origin China *
Item Battery Jump Starter
Charger Style Handheld Portable
For Battery Voltage 12
For Use With Battery Type Lead Acid
Charger Function Boosting
Boost Amps @ Voltage 3400A/1700A @ 12V
Cold Cranking Amps @ Voltage 720A @ 12V
Automatic/Manual Automatic
Amp Hours 22Ah
Charge Type Float
AC Cord Length 5 ft.
Overall Width 15-15/16"
Overall Height 17-5/16"
Overall Depth 9-7/16"
Cable Gauge 2 ga.
Cable Length 6 ft.
Test Feature LED Indicates The Internal Battery Status
Timer No
Material Plastic
Standards ETL Listed
Includes Cable Leads, AC Cord
Indoor / Outdoor Outdoor
Portable Yes
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

This item has been restricted from sale in the following states: CA and OR.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms