Check Availability
  • WESTWARD 

    Auto Locking Plier Sets, Number of Pieces: 3, Jaw Capacity: 1-1/16", 2", Plain Grip Handle

  • Item # 45J140
  • Mfr. Model # 45J140
Auto Locking Plier Sets, Number of Pieces: 3, Jaw Capacity: 1-1/16", 2", Plain Grip Handle
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These autolocking pliers automatically adjust to any size for 1-handed operation. All have plain-grip handles.
Show More Close
 

Technical Specifications

Item # 45J140
Mfr. Model # 45J140
UNSPSC #27112115
Shipping Weight 2.55 lbs
Country of Origin Taiwan *
Plier Product Group Plier Sets
Plier Item Auto Locking Plier Sets
Item Auto Locking Plier Set
Number of Pieces 3
Jaw Capacity 1-1/16", 2"
Jaw Length 3/8", 1-11/64"
Jaw Thickness 3/8", 29/64"
Overall Length 6-1/4", 7", 9-5/8"
Handle Type Plain Grip
Jaw Release Lever 1-Handed
Wire Cutter Yes
Tether Capable Standard Tool (Accessory Needed for Tethering)
Includes (1) Ea. 6 and 10" Curved Jaw Auto Locking Pliers, and 7" Needle Nose Auto Locking Plier
Jaw Style Curved, Long Nose
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Show More Close