Check Availability
  • WESTWARD 

    Air-Operated Grease Gun, 5000 psi, 40.0 Strokes Per Oz., Cartridge, Bulk, Suction Loading, Flex Hose

  • Item # 1ZTC5
  • Mfr. Model # 1ZTC5
Air-Operated Grease Gun, 5000 psi, 40.0 Strokes Per Oz., Cartridge, Bulk, Suction Loading, Flex Hose
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

This grease gun gives you accurate control to deliver the right amount of lubrication exactly where it's needed. Air-Operated Precision-calibrated gun requires a filtered air supply—40 to 120 psi—and can be used with noncorrosive fluids, up to and including NLGI Grade 2 greases. Includes a quick-connect male air coupler fitting and a loader fitting in the gun head.
Show More Close
 

Technical Specifications

Item # 1ZTC5
Mfr. Model # 1ZTC5
UNSPSC #27112901
Shipping Weight 4.4 lbs
Country of Origin India *
Item Air-Operated Grease Gun
Grease Gun Loading Method Cartridge, Bulk, Suction
Grease Gun Handle Style Pistol Grip
Nozzle Extension Type Flex Hose
Strokes Per Oz. 40.0
Max. Operating Pressure 5000 psi
Air Inlet Size 1/4" FNPT
Air Input Range 40 to 120 psi
Cartridge Capacity 14-1/2 oz.
Bulk Capacity 16 oz.
Hose Length 12"
Tube Color Gray
Tube Material Steel
Pressure Ratio 50:1
Grease Type Up to and Including NLGI Grade 2 Greases
Tool Length 16"
Application Ideal For Use With Trucks, Buses, Garage And Plant Maintenance
Includes Quick Connect Male Air Coupler Fitting, Grease Gun Head Fitted with 1/8"-27 FNPT Loader Fitting
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Alternate Search Terms