Check Availability
  • Small Parts Storage
  • WESTWARD 

    Adjustable Compartment Box, Black, 2-7/16"H x 12"L x 15-1/3"W, 1EA

  • Item # 2HFR7
  • Mfr. Model # 2HFR7
Adjustable Compartment Box, Black, 2-7/16"H x 12"L x 15-1/3"W, 1EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Westward® adjustable compartment box is durable polypropylene construction and allows you to keep small parts and fasteners organized and easily accessible. Box has a translucent lid that allows a quick view of contents and molded-on handles for easy transport.
Show More Close
 

Technical Specifications

Item # 2HFR7
Mfr. Model # 2HFR7
UNSPSC #24112404
Catalog Page 1302
Shipping Weight 1.9 lbs
Country of Origin China *
Compartment Box Item Compartment Box
Number of Compartments 5 to 20
Number of Removable Dividers 15
Outside Height 2-7/16"
Outside Length 12"
Outside Width 15-1/3"
Material Polypropylene
Color Black
Includes Translucent Lid and Molded-On Handle
ESD Conductive No
Removable Dividers Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In