Check Availability
  • WESTWARD 

    9mm x 12mm Open End Interchangeable Torque Wrench Head, 1-45/64"L, 47 ft.-lb. Max. Torque

  • Item # 19ZC70
  • Mfr. Model # 19ZC70
9mm x 12mm Open End Interchangeable Torque Wrench Head, 1-45/64"L, 47 ft.-lb. Max. Torque
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 19ZC70
Mfr. Model # 19ZC70
UNSPSC #27111715
Shipping Weight 0.12 lbs
Country of Origin Taiwan *
Item Interchangeable Torque Wrench Head
Head Type Open End
Drive Size 9mm x 12mm
Interchangeable Head Type Open End
Size 14mm
Overall Length 1-45/64"
Max. Torque 47 ft.-lb.
Offset 0 Degrees
Head Material Chromium Vanadium Steel
For Use With 6PAF7
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close