Check Availability
  • WESTWARD 

    9mm x 12mm Open End Interchangeable Torque Wrench Head, 1-19/32"L, 24 ft.-lb. Max. Torque

  • Item # 19ZC67
  • Mfr. Model # 19ZC67
9mm x 12mm Open End Interchangeable Torque Wrench Head, 1-19/32"L, 24 ft.-lb. Max. Torque
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 19ZC67
Mfr. Model # 19ZC67
UNSPSC #27111715
Shipping Weight 0.09 lbs
Country of Origin Taiwan *
Item Interchangeable Torque Wrench Head
Head Type Open End
Drive Size 9mm x 12mm
Interchangeable Head Type Open End
Size 11mm
Overall Length 1-19/32"
Max. Torque 24 ft.-lb.
Offset 0 Degrees
Head Material Chromium Vanadium Steel
For Use With 6PAF7
* This product's country of origin is subject to change

Compliance and Restrictions