Check Availability
  • WESTWARD 

    9mm x 12mm Open End Interchangeable Torque Wrench Head, 1-1/2"L, 7 ft.-lb. Max. Torque

  • Item # 19ZC63
  • Mfr. Model # 19ZC63
9mm x 12mm Open End Interchangeable Torque Wrench Head, 1-1/2"L, 7 ft.-lb. Max. Torque
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 19ZC63
Mfr. Model # 19ZC63
UNSPSC #27111715
Shipping Weight 0.09 lbs
Country of Origin Taiwan *
Item Interchangeable Torque Wrench Head
Head Type Open End
Drive Size 9mm x 12mm
Interchangeable Head Type Open End
Size 7mm
Overall Length 1-1/2"
Max. Torque 7 ft.-lb.
Offset 0 Degrees
Head Material Chromium Vanadium Steel
For Use With 6PAF6
* This product's country of origin is subject to change

Compliance and Restrictions