Check Availability
9mm x 12mm Box End Interchangeable Torque Wrench Head, 1-19/32"L, 25 ft.-lb. Max. Torque
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Suitable for metalworking, plumbing, and electrical jobs, this box end wrench head features thin sides and a closed end that encircles fasteners and helps to turn hard-to-reach nuts. Fixing a firm grip from almost any angle, the 12-point opening works well in applications where swing is limited.
Show More Close
 

Technical Specifications

Item # 19ZC77
Mfr. Model # 19ZC77
UNSPSC #27111715
Shipping Weight 0.09 lbs
Country of Origin Taiwan *
Item Interchangeable Torque Wrench Head
Head Type Box End
Drive Size 9mm x 12mm
Interchangeable Head Type Box End
Size 8mm
Overall Length 1-19/32"
Max. Torque 25 ft.-lb.
Number of Points 12
Offset 0 Degrees
Head Material Chromium Vanadium Steel
For Use With 6PAF7
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In