Check Availability
  • WESTWARD 

    9mm, 11mm, 14mm, 15mm, Ratcheting Box End Wrench, Metric, Full Polish Finish, Number of Points: 12

  • Item # 4NZJ2
  • Mfr. Model # 4NZJ2
9mm, 11mm, 14mm, 15mm, Ratcheting Box End Wrench, Metric, Full Polish Finish, Number of Points: 12
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4NZJ2
Mfr. Model # 4NZJ2
UNSPSC #27111713
Shipping Weight 0.31 lbs
Country of Origin Taiwan *
Wrench Product Grouping Wrenches
Wrench Item Ratcheting Box End Wrench
Ratcheting Configuration Box End
Single End/Double End Double End
Reversing Yes
Box End Style Spline
SAE or Metric Metric
Wrench Head Sizes 9mm, 11mm, 14mm, 15mm
Number of Points 12
Overall Length 7-5/64"
Finish Full Polish
Wrench Material Vanadium Steel
Insulated No
Tether Capable Standard Tool (Accessory Needed for Tethering)
Offset 0 Degrees
Head Movement Fixed
Wrench Shape Straight
Wrench Style 4-in-1
Standards ANSI
* This product's country of origin is subject to change

Compliance and Restrictions