Check Availability
  • WESTWARD 

    Pneumatic Chisel, 0.680" Round Shank, 9" Tool Overall Length, 1" Chisel Tip Width

  • Item # 4MGZ2
  • Mfr. Model # 4MGZ2
Pneumatic Chisel, 0.680" Round Shank, 9" Tool Overall Length, 1" Chisel Tip Width
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Rivet Hammer Chisel is durable, heat-treated alloy steel that promotes long life.
Show More Close
 

Technical Specifications

Item # 4MGZ2
Mfr. Model # 4MGZ2
UNSPSC #27111901
Catalog Page 2512
Shipping Weight 1.12 lbs
Country of Origin China *
Item - Air Chisels Pneumatic Chisel
Chisel Shank Size 0.680"
Chisel Shank Type Round
Chisel Tip Width 1"
Chisel Collar Type Oval
Tool Overall Length 9"
Non-Sparking No
Shank Length 2-3/8"
Shank Shape Round
For Use With Chipping Hammers
* This product's country of origin is subject to change

Compliance and Restrictions