Check Availability
  • WESTWARD 

    9/64" Hex Insert Bit, 1/4" Hex

  • Item # 40L566
  • Mfr. Model # 40L566
9/64" Hex Insert Bit, 1/4" Hex
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 40L566
Mfr. Model # 40L566
UNSPSC #27112814
Catalog Page 700
Shipping Weight 0.05 lbs
Country of Origin Taiwan *
Item Insert Bit
Application - Tools Power
Screwdriver Bit Style Hex
Bit Style Hex
Fastening Tool Tip Size 9/64"
Shank Style Hex
Hex Shank Size 1/4"
Single End/Double End Single End
Fastening Tool Material S2 Steel
Overall Bit Length 1"
SAE or Metric SAE
Fastening Tool Item Insert Bit
Finish Unfinished
Impact Rated No
For Use With Bit Holder
* This product's country of origin is subject to change

Compliance and Restrictions