This item has been discontinued.  For alternate products call 1-800-217-6872.

  • WESTWARD 

    9/16", 5/8", 11/16", 3/4", Ratcheting Box End Wrench, SAE, Full Polish Finish, Number of Points: 12

  • Item # 34E319
  • Mfr. Model # 34E319
9/16", 5/8", 11/16", 3/4", Ratcheting Box End Wrench, SAE, Full Polish Finish, Number of Points: 12

Technical Specifications

Item # 34E319
Mfr. Model # 34E319
UNSPSC #27111714
Shipping Weight 0.5 lbs
Country of Origin China *
Wrench Product Grouping Wrenches
Wrench Item Ratcheting Box End Wrench
Ratcheting Configuration Box End
Single End/Double End Double End
Reversing Yes
Box End Style Spline
SAE or Metric SAE
Wrench Head Sizes 9/16", 5/8", 11/16", 3/4"
Number of Points 12
Overall Length 8-1/4"
Finish Full Polish
Wrench Material Vanadium Steel
Insulated No
Tether Capable Standard Tool (Accessory Needed for Tethering)
Offset 0 Degrees
Head Movement Fixed
Wrench Shape Straight
Wrench Style QuadBox
Standards ASME B107.100
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.