This item has been discontinued.  For alternate products call 1-800-217-6872.

  • WESTWARD 

    8mm, 10mm, 12mm, 13mm, Ratcheting Box End Wrench, Metric, Full Polish Finish, Number of Points: 12

  • Item # 34E318
  • Mfr. Model # 34E318
8mm, 10mm, 12mm, 13mm, Ratcheting Box End Wrench, Metric, Full Polish Finish, Number of Points: 12

Prop 65 Compliance and Restrictions

Technical Specifications

Item # 34E318
Mfr. Model # 34E318
UNSPSC #27111705
Shipping Weight 0.24 lbs
Country of Origin China *
Wrench Product Grouping Wrenches
Wrench Item Ratcheting Box End Wrench
Ratcheting Configuration Box End
Single End/Double End Double End
Reversing Yes
Box End Style Spline
SAE or Metric Metric
Wrench Head Sizes 8mm, 10mm, 12mm, 13mm
Number of Points 12
Overall Length 6-5/16"
Finish Full Polish
Wrench Material Vanadium Steel
Insulated No
Tether Capable Standard Tool (Accessory Needed for Tethering)
Offset 0 Degrees
Head Movement Fixed
Wrench Shape Straight
Wrench Style QuadBox
Standards ASME B107.100
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov