Check Availability
  • WESTWARD 

    8mm, 9mm, Ratcheting Box End Wrench, Metric, Full Polish Finish, Number of Points: 12

  • Item # 1LCW4
  • Mfr. Model # 1LCW4
8mm, 9mm, Ratcheting Box End Wrench, Metric, Full Polish Finish, Number of Points: 12
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1LCW4
Mfr. Model # 1LCW4
UNSPSC #27111705
Shipping Weight 0.1 lbs
Country of Origin Taiwan *
Wrench Product Grouping Wrenches
Wrench Item Ratcheting Box End Wrench
Ratcheting Configuration Box End
Single End/Double End Double End
Reversing No
Box End Style Spline
SAE or Metric Metric
Wrench Head Sizes 8mm, 9mm
Number of Points 12
Overall Length 5"
Finish Full Polish
Wrench Material Vanadium Steel
Insulated No
Tether Capable Standard Tool (Accessory Needed for Tethering)
Offset 0 Degrees
Head Movement Fixed
Wrench Shape Straight
Standards DIN and ANSI
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Show More Close