Check Availability
  • WESTWARD 

    8 oz. Plastic Oiler

  • Item # 2LAJ2
  • Mfr. Model # 2LAJ2
8 oz. Plastic Oiler
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Features telescoping tube and spout with nozzle valve for leakproof storage.
Show More Close
 

Technical Specifications

Item # 2LAJ2
Mfr. Model # 2LAJ2
UNSPSC #27112905
Catalog Page 931
Shipping Weight 0.13 lbs
Country of Origin India *
Item Oiler
Bowl Material Plastic
Capacity 8 oz.
Function Feeds a Drop or a Stream of Lubricating Oil, Stays Primed for Instant Use
For Use With Lubrication of Machinery, Vehicles or Products Using Light Oils
Includes Telescopic Tube
Spout Length (In.) 9
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Show More Close