Check Availability
8 ft. 10-1/2" Bimetal M42 Band Saw Blade, 3/4" Width, 1 EA
  • WESTWARD 

    8 ft. 10-1/2" Bimetal M42 Band Saw Blade, 3/4" Width, 1 EA

  • Item # 46TX81
  • Mfr. Model # 46TX81
Qty
Invalid Quantity
Share This Product Add to List

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Technical Specifications

Item # 46TX81
Mfr. Model # 46TX81
UNSPSC #27112802
Shipping Weight 1.4 lbs
Country of Origin China *
For Use With Saw Type Band Saws
Item Band Saw Blade
Primary Saw Application Metal
Tooth Type Variable
Length 8 ft. 10-1/2"
Width 3/4"
Thickness 0.035"
Teeth per Inch 10/14
Material Bimetal
Grade M42
For Use With Band Saws
Application General Purpose for Cutting Materials with Easy to Moderate Machinability

* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.