Check Availability
  • WESTWARD 

    Pneumatic Chisel, 0.580" Hex Shank, 8" Tool Overall Length, 2" Chisel Tip Width

  • Item # 4MGY7
  • Mfr. Model # 4MGY7
Pneumatic Chisel, 0.580" Hex Shank, 8" Tool Overall Length, 2" Chisel Tip Width
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Rivet Hammer Chisel is durable, heat-treated alloy steel that promotes long life.
Show More Close
 

Technical Specifications

Item # 4MGY7
Mfr. Model # 4MGY7
UNSPSC #27111901
Catalog Page 2512
Shipping Weight 1.1 lbs
Country of Origin China *
Item - Air Chisels Pneumatic Chisel
Chisel Shank Size 0.580"
Chisel Shank Type Hex
Chisel Tip Width 2"
Chisel Collar Type Oval
Tool Overall Length 8"
Non-Sparking No
Shank Length 1-49/64"
Shank Shape Hex
For Use With Chipping Hammers
* This product's country of origin is subject to change

Compliance and Restrictions