Check Availability
  • WESTWARD 

    7 ft. 9" Bimetal M42 Band Saw Blade, 3/4" Width, 1 EA

  • Item # 46TX60
  • Mfr. Model # 46TX60
7 ft. 9" Bimetal M42 Band Saw Blade, 3/4" Width, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 46TX60
Mfr. Model # 46TX60
UNSPSC #27112802
Shipping Weight 1.1 lbs
Country of Origin China *
For Use With Saw Type Band Saws
Item Band Saw Blade
Primary Saw Application Metal
Tooth Type Raker
Length 7 ft. 9"
Width 3/4"
Thickness 0.035"
Teeth per Inch 14
Material Bimetal
Grade M42
For Use With Band Saws
Application General Purpose for Cutting Materials with Easy to Moderate Machinability
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Show More Close