This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • WESTWARD 

    7" Type 27 Aluminum Oxide Depressed Center Wheels, 7/8" Arbor, 1/8"-Thick, 8600 Max. RPM

  • Item # 6ZFG5
  • Mfr. Model # 6ZFG5
7" Type 27 Aluminum Oxide Depressed Center Wheels, 7/8" Arbor, 1/8"-Thick, 8600 Max. RPM

See alternate products available online.

Product Details

This grinding and cutting wheel features aluminum oxide abrasive. It is suitable for cutting and grinding ferrous metals.
Show More Close
 

Technical Specifications

Item # 6ZFG5
Mfr. Model # 6ZFG5
UNSPSC #23131503
Shipping Weight 0.5 lbs
Country of Origin China *
Item Depressed Center Wheels
Abrasive Wheel Type Type 27
Abrasive Wheel Diameter 7"
Thickness 1/8"
Arbor Hole Size 7/8"
Abrasive Material Aluminum Oxide
Abrasive Grit 30
Max. RPM 8600
Series A30R-BF
Grade Very Coarse
Application Ferrous Metal
* This product's country of origin is subject to change

Compliance and Restrictions